0 items

Quikrete Sand Mix

Q1103

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • And filling cores in masonry block walls
  • Chimney caps
  • Large crack repair
  • Thick beds for Ceramic floor tile
  • Uniform blend of Portland cement, commercial grade sand, and other approved ingredients
  • Use for: repairing and topping damaged concrete surface less than 2" thick

SPECIFICATIONS

Depth
17 in
Height
4-1/2 in
Material
Sand
Maximum Pressure
5000 psi
Size
40 lbs
Type
All Purpose

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday