3 cf 120V Gravity Convection Lab Oven
3 cf 120V Gravity Convection Lab Oven
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basic ovens offer a low-cost solution when precise temperature control or uniformity is not necessary
- Heavy steel, double-wall construction offers durability at a great value
- Gravity convection oven is great for drying and evaporating
- Monitor temperature with the included thermometer and adjust via numbered dial
- Control panel consists of an ON/OFF rocker switch and heat cycle pilot light
Specifications
- AMP:
- 12.5
- CE Approved:
- No
- Capacity:
- 3.0 cu ft
- Depth:
- 16-1/4 in
- EPA Compliant:
- No
- Height:
- 31-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 232
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Gravity Convection Lab Oven
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 20 in