1 in. Schedule 80 PVC Conduit Pipe
1 in. Schedule 80 PVC Conduit Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 80