0 items

Quoizel Grant 11-1/2 in. 100W 1-Light Mini Pendant

QGRT2814

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Grant
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Opal Etched
Height
11-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday