0 items

Quoizel Newbury 11 in. 60 W 2-Light Candelabra Lantern

QNY8317

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extension: 10"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newbury
Color Finish
Medici Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Clear Beveled
Height
20 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Brass
Number Of Lights
2
Watts
60
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday