0 items

Quoizel Marblehead 14-1/2 in. 60W 3-Light Candelabra E-12 Base Wall Lantern

QMBH8409

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Marblehead
Color Finish
Mystic Black
Color Finish Category
Blacks
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
14-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Coastal Armour, Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday