0 items

Quoizel Stonington 15-1/2 in. 1-Light 100W Outdoor Wall Lantern

QSNN8409

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Stonington
Color Finish
Mystic Black
Color Finish Category
Blacks
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Water
Height
15-1/2 in
Length
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Coastal Armour
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday