0 items

Quoizel Ribbons 16-1/2 in. 40W 4-Light Xenon Ceiling Light

QRBN1616

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Collection
Ribbons
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
18-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
9-1/2 in
Installation Type
Flush Mount
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
40
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday