Quoizel

16-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Iron Gate

Part #QOZ1716IN  |  Manufacturer Part #OZ1716IN

Color/Finish:
Iron Gate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Iron Gate

Color Finish Category: Iron Tones

Depth: 16-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 12 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 100

Width: 16-1/2 in