0 items

Quoizel Newbury 21 x 11 in. 2-Light Post Lantern

QNY9042

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Newbury
Color Finish
Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
UL Listed
No
Watts
60
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday