Quoizel

23-1/2 in. 75W 2-Light Table Lamp in Imperial Bronze

Part #QMC1689T  |  Manufacturer Part #MC1689T

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Height: 23-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 2

UL Listed: No

Watts: 75