Quoizel

23 in. 60W 1-Light Table Lamp in Mystic Black

Part #QKNR6223K  |  Manufacturer Part #KNR6223K

Color/Finish:
Mystic Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Mystic Black

Color Finish Category: Blacks

ETL Listed: No

Height: 23 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Watts: 60