Quoizel

24 in. 75W 2-Light Table Lamp in Imperial Bronze

Part #QTF1800TIB  |  Manufacturer Part #TF1800TIB

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Height: 24 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Resin

Number Of Lights: 2

UL Listed: No

Watts: 75