Quoizel

26 in. 150W 1-Light Table Lamp

Part #QQ1914T  |  Manufacturer Part #Q1914T

Watts:

150
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

ETL Listed: No

Height: 26 in

Light Bulb Base Type: Medium E-26

Material: Ceramic

Number Of Lights: 1

UL Listed: No

Watts: 150