Quoizel

27-1/2 in. 60W 2-Light Table Lamp in Palladian Bronze

Part #QMC1706TPN  |  Manufacturer Part #MC1706TPN

Color/Finish:
Palladian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: Palladian Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Height: 27-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 2

UL Listed: No

Watts: 60