Quoizel

27 in. 100W 1-Light Table Lamp in Brushed Nickel

Part #QQ1054TBN  |  Manufacturer Part #Q1054TBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Height: 27 in

Light Bulb Base Type: Medium E-26

Material: Resin

Number Of Lights: 1

UL Listed: No

Watts: 100