Quoizel

28 in. 150W 1-Light Table Lamp in Antique Nickel

Part #QQ1460TAN  |  Manufacturer Part #Q1460TAN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Height: 28 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Material: Steel

Number Of Lights: 1

UL Listed: No

Watts: 150