Quoizel

30 in. 100W 2-Light Table Lamp in Imperial Bronze

Part #QQ1506TIB  |  Manufacturer Part #Q1506TIB

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 30 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 2

UL Listed: No

Watts: 100