0 items

Quoizel Devlin 4.5W 4-Light Wall Mount LED Bath Light

QDVN8604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Devlin
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
8 in
Glass Type
Opal Glass
Height
6 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Lumens
400
Material
Glass, Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
4.5
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday