0 items

Quoizel Ribbons 40W 5-Light Pendant

QRBN2817

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Collection
Ribbons
Color Finish
Crystal Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
17 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
G9
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
40
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday