0 items

Quoizel Newbury 60 W 3-Light Candelabra Post Lantern

QNY9043

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newbury
Color Finish
Medici Bronze
Color Finish Category
Bronze Tones
Diameter
12 in
Glass Type
Clear Beveled
Height
23 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Brass
Number Of Lights
3
Volts
120V
Watts
60
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday