60W 4-Light Foyer Pendant in Rustic Black

Part #QQF1839RK  |  Item #7191815  |  Manufacturer Part #QF1839RK

$ 279.00 EACH

Color/Finish:
Rustic Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Rustic Black

Color Finish Category: Blacks

Height: 22 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Width: 12 in