0 items

Quoizel Newbury 7 in. 150 W 1-Light Medium Lantern

QNY8315

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newbury
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
6-3/4 in
Glass Type
Clear Beveled
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Style
Traditional
Material
Brass
Number Of Lights
1
Watts
150
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday