0 items

Quoizel Manor 75W 3-Light Medium E-26 Base Compact Fluorescent Ceiling Light

QMNR1615

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Manor
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Alabaster
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
75
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday