Quoizel

76 in. 150W 1-Light Table Lamp in Brown

Part #QQ4574A  |  Manufacturer Part #Q4574A

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

Color Finish: Brown

Color Finish Category: Browns

Height: 76 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Number Of Lights: 1

UL Listed: No

Watts: 150