0 items

Quoizel Newbury 9 in. 150 W 1-Light Medium Lantern

QNY8316

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extension: 8"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newbury
Color Finish
Medici Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Clear Beveled
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Style
Traditional
Material
Brass
Number Of Lights
1
Watts
150
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday