Quoizel Alabaster Melon 60 W 3-Light Medium Flush Mount Ceiling Fixture in Empire Silver

QAL184ES

Color Finish

(Pricing is for Empire Silver)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Alabaster Melon
Color Finish
Empire Silver
Color Finish Category
Silver Tones
Depth
15 in
Glass Type
Faux Etched
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
75
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday