19-3/4 in. 40W 5-Light Xenon Ceiling Light in Polished Chrome
Bordeaux 19-3/4 in. 40W 5-Light Xenon Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Requires 5 40-watt G9 bulbs (included)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- Collection:
- Bordeaux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 9 in
- Installation Type:
- Flush Mount
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Crystal
- Number of Lights:
- 5
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 15.08 lb
- Width:
- 19-3/4 in