Quoizel

Bordeaux 40W 5-Light Pendant in Polished Chrome

Part #QBRX2818C  |  Manufacturer Part #BRX2818C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Xenon

Collection: Bordeaux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 17-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal Clear

Height: 8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 5

UL Listed: No

Volts: 120V

Watts: 40