Quoizel

Captree 16-1/2 in. 50W 1-Light GU10 Base Wall Lantern in Imperial Bronze

Part #QCTE8406IB  |  Manufacturer Part #CTE8406IB

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Captree

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 16-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 50

Width: 7 in