Quoizel

Chimera 22-1/2 in. 100W 1-Light Medium E-26 Base Wall Lantern in Imperial Bronze

Part #QCHI8411IB  |  Manufacturer Part #CHI8411IB

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Chimera

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

Depth: 13-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Water

Height: 22-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Aluminum, Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 11 in