Quoizel Cooper 9 in. 100 W 1-Light Medium Lantern in Mystic Black

QCOR8409K

Color Finish

(Pricing is for Mystic Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Extension: 11"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cooper
Color Finish
Mystic Black
Color Finish Category
Blacks
Depth
11 in
Glass Type
Clear Seeded
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Aluminum
Number Of Lights
1
Watts
100
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday