0 items

Quoizel Downtown 100 W 11-1/2 x 6 x 8 in. 1-Light Glass Medium Wall Sconce in Polished Chrome

QDW8701C

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Downtown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Opal Etched
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday