50 W G9 3-Light Bath Light Frosted in Polished Chrome
Downtown 50 W G9 3-Light Bath Light Frosted in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension: 7"
Documents
Specifications
- Collection:
- Downtown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 24-1/2 in