Quoizel

Duchess 100W 9-Light Foyer Chandelier in Antique Nickel

Part #QDH5009AN  |  Manufacturer Part #DH5009AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Duchess

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 31 in

Height: 31 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 9

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 31 in