Quoizel

Duchess 21 in. 100W 5-Light Medium E-26 Base Chandelier in Palladian Bronze

Part #QDH5105PN  |  Manufacturer Part #DH5105PN

Color/Finish:
Palladian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Duchess

Color Finish: Palladian Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Champagne Marble

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 24-1/2 in