Quoizel

Duchess 22-1/4 in. 100W 5-Light Medium E-26 Base Chandelier in Antique Nickel

Part #QDH5005AN  |  Manufacturer Part #DH5005AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Duchess

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Grey Marble

Height: 22-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 24-1/2 in