Quoizel Dury 60W 3-Light Candelabra Pendant in Gold

QRDY1714CS

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dury
Color Finish Category
Silver Tones
Diameter
15 in
Energy Star Compliant
No
Height
14-1/2 in
Lighting Style
Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday