Quoizel

Harmony 20-1/2 in. 150W 1-Light Medium E-26 Base Wall Lantern in Imperial Bronze

Part #QHY8413IB  |  Manufacturer Part #HY8413IB

Color/Finish:
Imperial Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Harmony

Color Finish: Imperial Bronze

Color Finish Category: Bronze Tones

Depth: 15-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 20-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Aluminum, Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 150

Width: 13 in