Quoizel

Marine 100W 1-Light Post Lantern in Western Bronze

Part #QMRE9009WT  |  Manufacturer Part #MRE9009WT

Color/Finish:
Western Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Style: Coil

Bulb Type: Compact Fluorescent

Collection: Marine

Color Finish: Western Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 11-1/2 in