Quoizel

Melody 100W 2-Light Wall Mount Medium E-26 Base Bath Light in Brushed Nickel

Part #QMLD8602BN  |  Manufacturer Part #MLD8602BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Melody

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Sandblast

Height: 6-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: [Glass, Steel]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15 in