Millhouse 15-1/2 in. 23W 1-Light GU24 Base Wall Lantern in Mystic Black

Part #QMHE8406KFL  |  Item #7191677  |  Manufacturer Part #MHE8406KFL

$ 117.00 EACH

Color/Finish:
Mystic Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Millhouse

Color Finish: Mystic Black

Color Finish Category: Blacks

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 23

Width: 7 in