Millhouse 60W 3-Light Outdoor Post Lantern in Mystic Black

Part #QMHE9010K  |  Item #7191528  |  Manufacturer Part #MHE9010K

$ 279.99 EACH

Color/Finish:
Mystic Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 60-watt candelabra base bulbs (sold separately)

Documents

Specifications

Bulb Type: Incandescent

Collection: Millhouse

Color Finish: Mystic Black

Color Finish Category: Blacks

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 21-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Origin: Global

Power Source: Electric

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 6.38

Width: 10 in