Monterey Mosaic 28-1/2 in. 100W 5-Light Medium E-26 Base Chandelier in Malaga

Part #QMY5005ML  |  Item #7191840  |  Manufacturer Part #MY5005ML

$ 441.00 EACH

Color/Finish:
Malaga

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Monterey Mosaic

Color Finish: Malaga

ETL Listed: Yes

Energy Star Compliant: No

Height: 28-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 25 in