12 in. 1-Light 150W Outdoor Wall Lantern in Medici Bronze
Newbury 12 in. 1-Light 150W Outdoor Wall Lantern in Medici Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Newbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Medici Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Beveled
- Height:
- 12 in
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Classic
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 6-3/4 in