Quoizel
Newbury 60W 3-Light Outdoor Post Lantern in Medici Bronze
Part #QNY9012Z | Item #7196857 | Manufacturer Part #NY9012Z
Product Details
Specifications
Collection: Newbury
Color Finish: Medici Bronze
Color Finish Category: Bronze Tones
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 23 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Material: Brass
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 12 in