22 in. A19 100 W 3-Bulb Medium Bath Light in Polished Chrome
Nicholas 22 in. A19 100 W 3-Bulb Medium Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Can be installed with shade facing up or down
- Requires 3 100-watt medium base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Nicholas
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 10 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.7 lb
- Width:
- 21-3/4 in