Nicholas 3-Light Bath Light in Brushed Nickel

Part #QNL8603BN  |  Item #4346312  |  Manufacturer Part #NL8603BN

$ 169.99 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 100-watt medium base bulbs (sold separately)
  • Can be installed with shade facing up or down

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Nicholas

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 10 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Origin: Global

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 5.7

Width: 21-3/4 in