31 in. 40W 12-Light Chandelier in Crystal Chrome
Ribbons 31 in. 40W 12-Light Chandelier in Crystal Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
- Requires 12 40-watt G9 bulbs (included)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- Collection:
- Ribbons
- Color Finish Category:
- Chromes
- Color Finish Name:
- Crystal Chrome
- Dimmable:
- Yes
- Height:
- 31 in
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 26 lb
- Width:
- 31 in