Quoizel Ribbons 31 in. 40W 12-Light Chandelier in Satin Copper

QRBN2831SG

Manufacturer Part #: RBN2831SG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Collection
Ribbons
Height
31 in
Light Bulb Shape Code
G9
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
40
Width
31 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday